Bracket, 45°, 2-Hole, Length: 18", Steel/Zinc

Item #: 0152972

Cat #: B261-18ZN

UPC: 781011525354

$ 103.44 EA
Company wide:
0 in stock
Documents & Guides
Bracket, 45°, 2-Hole, Length: 18 Inch, Material/Finish: Steel/Zinc

Overview

Bracket, 45°, 2-Hole, Length: 18 Inch, Material/Finish: Steel/Zinc
Also known as: 781011525354, B261-18ZN, BLIB26118ZN

Specifications

Material: Steel
Length: 18 in
Material: Steel
Length: 18 in