Knockout Seal, Snap" Steel, 2"

Item #: 0152960

Cat #: S200

UPC: 781381667159

$ 5.28 EA
Company wide:
979 in stock
Documents & Guides
2", Knockout Seal, Snap-In, Steel, Package Quantity: 20.

Overview

2", Knockout Seal, Snap-In, Steel, Package Quantity: 20.

Appleton's knockout blanks are used to close a knockout or sliphole in a sheet metal enclosure.

Also known as: 781381667159, S200, APPS200

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in