Knockout Seal, Snap" Steel, 1"

Item #: 0152957

Cat #: S100

UPC: 781381667005

$ 2.21 EA
Company wide:
2,925 in stock
Documents & Guides
1", Knockout Seal, Snap-In, Steel, Package Quantity: 50.

Overview

1", Knockout Seal, Snap-In, Steel, Package Quantity: 50.

Appleton's knockout blanks are used to close a knockout or sliphole in a sheet metal enclosure.

Also known as: 781381667005, S100, APPS100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel