EMT Combination Coupling, EMT to Flex, 1 inch, Malleable

Item #: 0152954

Cat #: TWCC100

UPC: 781381691802

$ 43.67 EA
Company wide:
0 in stock
EMT Combination Coupling, 1 inch, EMT to Flexible Metal Conduit, Material: Malleable Iron

Overview

EMT Combination Coupling, 1 inch, EMT to Flexible Metal Conduit, Material: Malleable Iron

Zinc electroplated steel EMT to rigid metal conduit combination couplings and UL Listed. Concretetight zinc electroplated steel two piece connectors, no locknut required. Zinc diecast EMT to flexible metal conduit combination coupling. Zinc electroplated malleable iron EMT to flexible metal conduit combination coupling. Concretetight zinc electroplated malleable iron threaded RMC and IMC to compression EMT three piece connectors with NPT female hub. Zinc electroplated malleable iron threaded RMC and IMC to flexible metal conduit connectors with NPT female hub.


Also known as: 781381691802, TWCC100, APPTWCC100

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 in