Clamp Back, Rigid, 2 inch, Malleable Iron

Item #: 0152947

Cat #: CLB200MN

UPC: 781381875899

$ 20.18 EA
Company wide:
35 in stock
Documents & Guides
Clamp Back, 2 inch, Material: Malleable Iron.

Overview

Clamp Back, 2 inch, Material: Malleable Iron.

Appleton™ offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two-hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Also known as: 781381875899, CLB200MN, APPCLB200MN

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in