Locknut, Type: Bonding, 2", Steel/Zinc

Item #: 0152943

Cat #: APPGL200

UPC: 781381436250

$ 13.71 EA
Company wide:
553 in stock
Documents & Guides
Bonding Locknut. Size: 2". Material: Zinc Plated Steel. Package Quantity: 250.

Overview

Bonding Locknut. Size: 2". Material: Zinc Plated Steel. Package Quantity: 250.

Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles

Also known as: 781381436250, APPGL200

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in