
Locknut, Type: Bonding, 1-1/2", Steel/Zinc
Item #: 0152942
Cat #: APPGL150
UPC: 781381436205
$ 10.11 EA
Company wide:
594
in stock
Documents & Guides
Bonding Locknut. Size: 1-1/2". Material: Zinc Plated Steel. Package Quantity: 500.
Overview
Bonding Locknut. Size: 1-1/2". Material: Zinc Plated Steel. Package Quantity: 500.
Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles
Also known as: 781381436205, APPGL150, GROUNDING LOCKNUT
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Finish: | Zinc |
| Diameter: | 1 1/2 in |
| Finish: | Zinc |
| Material: | Steel |