Rigid Compression Connector, 3", Threadless, Malleable

Item #: 0152936

Cat #: NTC300

UPC: 781381638050

$ 357.73 EA
Company wide:
92 in stock
Documents & Guides
Rigid Compression Connector, 3 Inch, Steel, Concrete Tight, Used on Threadless Rigid Conduit, UL 514-B

Overview

Rigid Compression Connector, 3 Inch, Steel, Concrete Tight, Used on Threadless Rigid Conduit, UL 514-B

Appleton's threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures, and used to join lengths of rigid metal conduit and IMC.

Also known as: 781381638050, NTC300, APPNTC300

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3 in