Rigid Compression Connector, 2", Threadless, Malleable

Item #: 0152934

Cat #: NTC200

UPC: 781381637954

$ 74.84 EA
Company wide:
402 in stock
Documents & Guides
Rigid Compression Connector, 2 Inch, Steel, Concrete Tight, Used on Threadless Rigid Conduit, UL 514-B

Overview

Rigid Compression Connector, 2 Inch, Steel, Concrete Tight, Used on Threadless Rigid Conduit, UL 514-B

Compression couplings are used to join lengths of rigid metal conduit. Compression connectors are used to secure and terminate rigid metal conduit to enclosures. Set-screw couplings are used to join lengths of rigid metal conduit and IMC. Set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Also known as: 781381637954, NTC200, APPNTC200

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 in