Rigid Compression Connector, 1", Threadless, Steel

Item #: 0152932

Cat #: NTC100

UPC: 781381637800

$ 16.38 EA
Company wide:
375 in stock
Documents & Guides
Rigid Compression Connector, 1 Inch, Steel, Concrete Tight, Used on Threadless Rigid Conduit, UL 514-B

Overview

Rigid Compression Connector, 1 Inch, Steel, Concrete Tight, Used on Threadless Rigid Conduit, UL 514-B

Compression couplings are used to join lengths of rigid metal conduit. Compression connectors are used to secure and terminate rigid metal conduit to enclosures. Set-screw couplings are used to join lengths of rigid metal conduit and IMC. Set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Also known as: 781381637800, NTC100, APPNTC100

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel