Rigid Compression Coupling, 3", Concrete Tight, Malleable

Item #: 0152928

Cat #: NTCC300

UPC: 781381638555

$ 504.08 EA
Company wide:
27 in stock
Documents & Guides
Rigid Compression Coupling, 3 Inch, Concrete Tight, Malleable Iron

Overview

Rigid Compression Coupling, 3 Inch, Concrete Tight, Malleable Iron

Compression couplings are used to join lengths of rigid metal conduit. Compression connectors are used to secure and terminate rigid metal conduit to enclosures. Set-screw couplings are used to join lengths of rigid metal conduit and IMC. Set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures. 

Also known as: 781381638555, NTCC300, APPNTCC300

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3 in