Rigid Compression Coupling, 2", Concrete Tight, Malleable

Item #: 0152925

Cat #: NTCC200

UPC: 781381638456

$ 113.27 EA
Company wide:
369 in stock
Documents & Guides
Rigid Compression Coupling, 2 Inch, Concrete Tight, Malleable Iron

Overview

Rigid Compression Coupling, 2 Inch, Concrete Tight, Malleable Iron

Compression couplings are used to join lengths of rigid metal conduit. Compression connectors are used to secure and terminate rigid metal conduit to enclosures. Set-screw couplings are used to join lengths of rigid metal conduit and IMC. Set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures. 

Also known as: 781381638456, NTCC200, APPNTCC200

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in