Rigid Compression Coupling, 1", Concrete Tight, Malleable

Item #: 0152923

Cat #: NTCC100

UPC: 781381638302

$ 28.40 EA
Company wide:
469 in stock
Documents & Guides
Rigid Compression Coupling, 1 Inch, Concrete Tight, Malleable Iron

Overview

Rigid Compression Coupling, 1 Inch, Concrete Tight, Malleable Iron
Also known as: 781381638302, NTCC100, APPNTCC100

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel