EMT Set Screw Coupling, 2", Steel, Concrete Tight

Item #: 0152920

Cat #: SNTCC200

UPC: 781381121194

$ 71.28 EA
Company wide:
8 in stock
Documents & Guides
EMT Set Screw Connector, 2 Inch, Steel, Concrete Tight When Taped, For Use With EMT Conduit

Overview

EMT Set Screw Connector, 2 Inch, Steel, Concrete Tight When Taped, For Use With EMT Conduit

Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Also known as: 781381121194, SNTCC200, APPSNTCC200

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in