Rigid Set Screw Coupling, 1", Concrete-Tight,Steel

Item #: 0152917

Cat #: SNTCC100

UPC: 781381121163

$ 17.06 EA
Company wide:
24 in stock
Documents & Guides
Rigid Set Screw Coupling, 1 Inch, Steel, Concrete-Tight When Taped, For Use With Rigid and IMC Conduit

Overview

Rigid Set Screw Coupling, 1 Inch, Steel, Concrete-Tight When Taped, For Use With Rigid and IMC Conduit

Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Also known as: 781381121163, SNTCC100, APPSNTCC100

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel