Rigid Set Screw Connector, 2" Diameter, Malleable Iron/Zinc

Item #: 0152914

Cat #: SNTC200

UPC: 781381121071

$ 50.97 EA
Company wide:
29 in stock
Documents & Guides
Rigid Set Screw Connector, 2 Inch Diameter, Malleable Iron With Zinc Finish, Concrete Tight When Taped, For Use With Rigid/IMC Conduit

Overview

Rigid Set Screw Connector, 2 Inch Diameter, Malleable Iron With Zinc Finish, Concrete Tight When Taped, For Use With Rigid/IMC Conduit

Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Also known as: 781381121071, SNTC200, APPSNTC200

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 in