Rigid Set Screw Connector, 1" Diameter, Malleable Iron/Zinc

Item #: 0152912

Cat #: SNTC100

UPC: 781381121033

$ 14.99 EA
Company wide:
38 in stock
Documents & Guides
Rigid Set Screw Connector, 1 Inch Diameter, Malleable Iron With Zinc Finish, Concrete Tight When Taped, For Use With Rigid/IMC Conduit

Overview

Rigid Set Screw Connector, 1 Inch Diameter, Malleable Iron With Zinc Finish, Concrete Tight When Taped, For Use With Rigid/IMC Conduit

Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Also known as: 781381121033, SNTC100, APPSNTC100

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 in