Rigid Elbow, 3/4", Long, Male to Female, 90°, Malleable Iron

Item #: 0152909

Cat #: LMFL9075

UPC: 781381481151

$ 13.91 EA
Company wide:
118 in stock
Documents & Guides
3/4" Diameter, 90° Male to Female Long Bushed Elbow, Material: Malleable Iron.

Overview

3/4" Diameter, 90° Male to Female Long Bushed Elbow, Material: Malleable Iron.
Also known as: 781381481151, LMFL9075, APPLMFL9075

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 3/4 in
Standards: California Proposition 65
Material: Stainless Steel
Insulation: Non-Insulated