SUN 1434 MINIATURE 3.7V CLEAR SGL

Item #: 0152890

Cat #: 1434

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SUNRAY 1434 3.7V 2.75A 10.18W MINI LAMP

Overview

SUNRAY 1434 3.7V 2.75A 10.18W MINI LAMP
Also known as: 1434, SUN1434

Specifications

No Specifications Available