Metal Halide Lamp, 175W, BD17

Item #: 0152881

Cat #: MH175/U/M

UPC: 046677114169

$ 47.29 EA
Company wide:
233 in stock
Documents & Guides
Metal Halide Lamp, 175W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 13,500, CRI: 65, Color Temp: 4000K, ANSI Code: M57/E. Color: Clear. *Philips Part # 31358-5*

Overview

Metal Halide Lamp, 175W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 13,500, CRI: 65, Color Temp: 4000K, ANSI Code: M57/E. Color: Clear. *Philips Part # 31358-5*

High performance, Long life and Superior light qualityA compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.

Also known as: 046677114169, MH175/U/M, PHIMH175UM

Specifications

Color: Clear
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 13500
Shape: BD17 (Elliptical Dimple Enclosed)
Wattage: 175
Color Rendering Index (CRI): 65
ANSI Code: M57/E
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Shape: BD17 (Elliptical Dimple Enclosed)
Color Rendering Index (CRI): 65
Light Technology: HID
Base: Medium Screw (E26)
Lumens: 13500
Wattage: 175
ANSI Code: M57/E