Chase Nipple, 4", Malleable Iron

Item #: 0152877

Cat #: CN400

UPC: 781381195805

$ 152.99 EA
Company wide:
174 in stock
Chase Nipple, 4 Inch, Material: Malleable Iron.

Overview

Chase Nipple, 4 Inch, Material: Malleable Iron.

Appleton™ and O-Z/Gedney™ threaded enlargers are used to adapt an outlet hole to the next larger size of conduit. The offset nipples provide box to box connection of knockouts and allows misaligned knockout connection by rolling the offset nipple until aligned with each knockout. Bushed nipples are used through knockouts to connect box to conduit coupling. They can be used with a locknut to connect two boxes side by side or back to back or to connect fixture housings and continuous runs.

Also known as: 781381195805, CN400, APPCN400

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in