2 IN COND NIP IRON

Item #: 0152874

Cat #: CN200

UPC: 781381195607

$ 11.48 EA
Company wide:
2,109 in stock
Documents & Guides
Bushed Nipple, Material: Malleable Iron, Finish: Zinc Plated, Length: 1.32 IN, Trade Size: 2 IN, Outside Diameter: 2.88 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 0.94 IN, Standard: UL 514B, UL File Number E14

Overview

Bushed Nipple, Material: Malleable Iron, Finish: Zinc Plated, Length: 1.32 IN, Trade Size: 2 IN, Outside Diameter: 2.88 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 0.94 IN, Standard: UL 514B, UL File Number E14

For use in Rigid and IMC conduit raceways. Converts female NPT threaded openings to Male NPT thread. Joins two conduit bodies or enclosures together. For indoor or outdoor use.

Also known as: 781381195607, CN200, APPCN200, Flutey Nipples

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in