1-1/4 IN COND NIP IRON

Item #: 0152873

Cat #: CN125

UPC: 781381195508

$ 5.80 EA
Company wide:
1,244 in stock
Bushed Nipple, Material: Malleable Iron, Finish: Zinc Plated, Length: 0.94 IN, Trade Size: 1-1/4 IN, Outside Diameter: 2.13 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 0.69 IN, Standard: UL 514B, UL File Numbe

Overview

Bushed Nipple, Material: Malleable Iron, Finish: Zinc Plated, Length: 0.94 IN, Trade Size: 1-1/4 IN, Outside Diameter: 2.13 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 0.69 IN, Standard: UL 514B, UL File Numbe

Appleton's Chase nipples are used through a knockout to connect a box to conduit coupling, with a locknut to connect two boxes side by side or back to back, and used with a locknut to connect fixture housings and continuous runs.

Also known as: 781381195508, CN125, APPCN125, Flutey Nipples, steel plugs

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Material: Malleable Iron
Diameter: 1 1/4 in