Chase Nipple, 1", Steel

Item #: 0152872

Cat #: CN100

UPC: 781381195454

$ 3.99 EA
Company wide:
2,568 in stock
Documents & Guides
Chase Nipple, 1 Inch, Material: Malleable Iron/Zinc Plated.

Overview

Chase Nipple, 1 Inch, Material: Malleable Iron/Zinc Plated.

Turned steel male enlargers; malleable iron/zinc plated offset nipples; insulated, malleable iron/zinc plated bushed nipples; 3/8 thru 1 zinc diecast and 1-1/4 thru 6 ductile Iron/zinc plated bushed nipples.

Also known as: 781381195454, CN100, APPCN100, bushed nipple, panel bolt, Flutey Nipples, CONDUIT NIPPLE

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in