Liquidtight Connector, Straight, 3", Malleable Iron

Item #: 0152863

Cat #: ST300

UPC: 781381679756

$ 365.14 EA
Company wide:
66 in stock
Liquidtight Connector, 3 Inch, Straight, Zinc Electroplated Steel

Overview

Liquidtight Connector, 3 Inch, Straight, Zinc Electroplated Steel

Connect with Appleton™ and O-Z/Gedney™ liquidtight conduit connectors by Emerson™, for so many reasons. We offer a complete range of liquidtight and vibration-proof connectors for wet, challenging locations, suitable for use in Class I, Division 2 and other hazardous locations. With multiple sizes and options, they’re ideally suited for OEM applications, including petroleum machinery, machine shop equipment, conveyors, packaging and more. Across the board, Emerson™ takes quality to the next level with superior materials, precise machining and user-friendly innovation. These durable connectors assemble quickly and easily to stay liquidtight for the long haul. For superior protection, quality and versatility, only our Appleton™ and O-Z/Gedney™ brands offer all the right connections.

Also known as: 781381679756, ST300, APPST300

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in