Sealing Locknut, 4", PVC Gasketed, Steel/Zinc

Item #: 0152851

Cat #: BLSG400

UPC: 781381501385

$ 89.50 EA
Company wide:
274 in stock
Documents & Guides
Sealing Locknut, Size: 4 Inch, Material: Zinc Plated Steel, PVC Gasketed, Package Quantity: 25.

Overview

Sealing Locknut, Size: 4 Inch, Material: Zinc Plated Steel, PVC Gasketed, Package Quantity: 25.

Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles.

Also known as: 781381501385, BLSG400, APPBLSG400, 4SLN

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in