Sealing Locknut, 2", PVC Gasketed, Steel/Zinc

Item #: 0152848

Cat #: BLSG200

UPC: 781381314244

$ 14.61 EA
Company wide:
1,752 in stock
Documents & Guides
Sealing Locknut, Size: 2 Inch, Material: Zinc Plated Steel, PVC Gasketed, For Rigid/IMC Conduit. Package Quantity: 100.

Overview

Sealing Locknut, Size: 2 Inch, Material: Zinc Plated Steel, PVC Gasketed, For Rigid/IMC Conduit. Package Quantity: 100.

Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles.

Also known as: 781381314244, BLSG200, APPBLSG200, 2SLN, raintight lockrings

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in