Sealing Locknut, 3/4", PVC Gasketed, Steel/Zinc

Item #: 0152842

Cat #: BLSG75

UPC: 781381314190

$ 4.20 EA
Company wide:
3,596 in stock
Documents & Guides
Sealing Locknut, Size: 3/4 Inch, Material: Zinc Plated Steel, PVC Gasketed, Package Quantity: 1000.

Overview

Sealing Locknut, Size: 3/4 Inch, Material: Zinc Plated Steel, PVC Gasketed, Package Quantity: 1000.

Appleton™ PX2K Series Nickel Plated Brass Cable Glands are suitable for all types of armored cables certified for enclosures with the following protection modes. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Also known as: 781381314190, BLSG75, APPBLSG75, 34SLN

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel