Reducing Bushing, Threaded, 1-1/4 x 1/2", Steel

Item #: 0152837

Cat #: RB12550

UPC: 781381654609

$ 9.97 EA
Company wide:
662 in stock
Documents & Guides
Reducing Bushing, 1-1/4 - 1/2 Inch, Threaded - NPT, Bushing Material: Steel.

Overview

Reducing Bushing, 1-1/4 - 1/2 Inch, Threaded - NPT, Bushing Material: Steel.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381654609, RB12550, APPRB12550

Specifications

Diameter: 1/2 in, 1 1/4 in
Material: Steel
Standards: California Proposition 65
Diameter: 1/2 in, 1 1/4 in
Standards: California Proposition 65
Material: Steel