AC/Flex Connector, Straight, 1/2" Diameter, Cable Range 0.75 - 0.94"

Item #: 0152833

Cat #: 7481V

UPC: 781381773751

$ 8.12 EA
Company wide:
94 in stock
Documents & Guides
Armored Cable and Flexible Metal Conduit Connector, Straight Body, 1/2 Inch Diameter, Cable Range 0.75 - 0.94 Inch, Malleable Iron With Zinc Plating, Furnished With Locknut, Male NPS Threads, and Insulated Throat Option Available

Overview

Armored Cable and Flexible Metal Conduit Connector, Straight Body, 1/2 Inch Diameter, Cable Range 0.75 - 0.94 Inch, Malleable Iron With Zinc Plating, Furnished With Locknut, Male NPS Threads, and Insulated Throat Option Available

Appleton's Armored Cable and Flexible Metal Conduit Connectors are used to ground and secure armored cable and flexible metal conduit to boxes and enclosures.

Also known as: 781381773751, 7481V, APP7481V

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in