Grounding Bushing, 2-1/2", Threadless, Insulated, Malleable Iron

Item #: 0152829

Cat #: GIB250LS4AC

UPC: 781381091459

$ 41.11 EA
Company wide:
37 in stock
Grounding Bushing, Insulated, Diameter: 2-1/2 Inch, Size: 14 (SOL) - 4 (STR) AWG, Material: Malleable Iron, Aluminum Lug For Copper Conductors Only.

Overview

Grounding Bushing, Insulated, Diameter: 2-1/2 Inch, Size: 14 (SOL) - 4 (STR) AWG, Material: Malleable Iron, Aluminum Lug For Copper Conductors Only.

GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure.GIB-LS Series is provided with a set-screw allowing fitting to

lock bushing in any desired position, UL listed for use with copper or aluminum grounding conductors.

Also known as: 781381091459, GIB250LS4AC, APPGIB250LS4AC

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 1/2 in