Grounding Bushing, 2", Threadless, Insulated, Malleable Iron

Item #: 0152827

Cat #: GIB200LS4AC

UPC: 781381091435

$ 30.17 EA
Company wide:
37 in stock
Documents & Guides
2", Insulated Ground Bushing, Threadless, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

2", Insulated Ground Bushing, Threadless, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure.GIB-LS Series is provided with a set-screw allowing fitting to

lock bushing in any desired position, UL listed for use with copper or aluminum grounding conductors.

Also known as: 781381091435, GIB200LS4AC, APPGIB200LS4AC

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in