5 Hex-Key Set

Item #: 0152815

Cat #: 35-147

UPC: 783250351473

$ 29.14 EA
Company wide:
0 in stock
Documents & Guides
5-Piece Hex Key Set, Includes: 3/16", 7/32", 1/4", 5/16", 3/8". Length: 5"

Overview

5-Piece Hex Key Set, Includes: 3/16", 7/32", 1/4", 5/16", 3/8". Length: 5"
Also known as: 783250351473, 35-147, IDE35147

Specifications

Diameter: 7/32 in, 3/16 in, 1/4 in, 3/8 in, 5/16 in
Type: Set, Hex Key
Material: Steel
Length: 5 in
Diameter: 7/32 in, 3/16 in, 1/4 in, 3/8 in, 5/16 in
Material: Steel
Type: Set, Hex Key
Length: 5 in