AC/Flex Conduit Connector, 90°, Diameter 2-1/2", Malleable Iron/Zinc

Item #: 0152806

Cat #: 7387

UPC: 781381773607

$ 287.29 EA
Company wide:
66 in stock
Documents & Guides
Armored Cable and Flexible Metal Conduit Connector, 90 Degree, Diameter 2-1/2 Inch, Conductor Range 2.66 - 3.00 Inch, Malleable Iron/Zinc Electroplated

Overview

Armored Cable and Flexible Metal Conduit Connector, 90 Degree, Diameter 2-1/2 Inch, Conductor Range 2.66 - 3.00 Inch, Malleable Iron/Zinc Electroplated

Appleton's Armored Cable and Flexible Metal COnduit Connectors are used to ground and secure armored cable and flexible metal conduit to boxes and enclosures, they are furnished with locknut, male NPS hub threads, and insulated throat version are available.

Also known as: 781381773607, 7387, APP7387, Flex 90

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Finish: Zinc
Material: Malleable Iron
Finish: Zinc
Diameter: 2 1/2 in