ELECTRICAL BOX HANGER, 24" SPAN

Item #: 0152767

Cat #: BA12

UPC: 781011180805

$ 43.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.34lbs, Box hange 24" span, Electrical box T-bar fasteners, 20 lbs load capacity

Overview

Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.34lbs, Box hange 24" span, Electrical box T-bar fasteners, 20 lbs load capacity

Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.

Also known as: 781011180805, BA12, BLIBA12

Specifications

Diameter: 1 1/2 in
Length: 24 in
Material: Steel
Diameter: 1 1/2 in
Material: Steel
Length: 24 in