BOX MOUNTING BRACKET FOR 16 STUD SPACING

Item #: 0152760

Cat #: BB2-16

UPC: 781011181604

$ 19.44 EA
Company wide:
0 in stock
Documents & Guides
SPRING STEEL FASTENERS

Overview

SPRING STEEL FASTENERS
Also known as: 781011181604, BB2-16, BLIBB216

Specifications

Length: 11 in, 18 in
Material: Steel
Length: 11 in, 18 in
Material: Steel