Conduit to Beam Fastener, Type: Hammer-On, 1/2 to 3/4" Pipe, Steel

Item #: 0152753

Cat #: BG-8-12-E-2-4

UPC: 781011185053

$ 6.63 EA
Company wide:
0 in stock
Documents & Guides
Conduit to Beam Fastener, 1/2 to 3/4 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers

Overview

Conduit to Beam Fastener, 1/2 to 3/4 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers
Also known as: 781011185053, BG-8-12-E-2-4, BLIBG812E24

Specifications

Diameter: 3/4 in, 1/2 in
Mounting: Flange
Material: Steel
Diameter: 3/4 in, 1/2 in
Material: Steel
Mounting: Flange