ETN DH364FWK316 Heavy Duty Safety S

Item #: 0152744

Cat #: DH364FWK316

UPC: 782116490004

$ 21903.85 EA
Company wide:
0 in stock
CUTLER HAMMER DH364FWK316 200AMP 3PHASE HEAVY DUTY NEMA 4X STAINLESS STEEL DISCONNECT

Overview

CUTLER HAMMER DH364FWK316 200AMP 3PHASE HEAVY DUTY NEMA 4X STAINLESS STEEL DISCONNECT
Also known as: 782116490004, DH364FWK316, CUTDH364FWK316

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X