Voltage Indicator, Warning Label, Adhesive Back, for R-3W-KB

Item #: 0152683

Cat #: R3WKBL

UPC: 842864100713

Company wide:
0 in stock
Documents & Guides
Voltage Indicator, Warning Label, Adhesive Back, for R-3W-KB

Overview

Voltage Indicator, Warning Label, Adhesive Back, for R-3W-KB
Also known as: 842864100713, R3WKBL, GEPR3WKBL

Specifications

Width: 3 in
Type: Label, Warning, Voltage Indicator
Mounting: Surface
Height: 2.300 in
Color: Yellow
Width: 3 in
Mounting: Surface
Color: Yellow
Type: Label, Warning, Voltage Indicator
Height: 2.300 in