Voltage Indicator, Flashing LED's, Bezel, 40-750VAC, 30-1000VDC

Item #: 0152682

Cat #: R3WKB

UPC: 842864100706

Company wide:
0 in stock
Documents & Guides
Voltage Indicator, Through Door, Flush Mount, with Bezel, 30 mm Size, Flashing LED's, 40 - 750 Volt AC, 30 - 1000 Volt DC, 35 - 600 Volt AC, 1-Phase, 6 Inch Leads, NEMA 4X/12/13

Overview

Voltage Indicator, Through Door, Flush Mount, with Bezel, 30 mm Size, Flashing LED's, 40 - 750 Volt AC, 30 - 1000 Volt DC, 35 - 600 Volt AC, 1-Phase, 6 Inch Leads, NEMA 4X/12/13
Also known as: 842864100706, R3WKB, GEPR3WKB

Specifications

Phase: 3
Mounting: Flush
Size: 30 mm
Color: Black
Type: Voltage Indicator
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Volts AC Range: 40 - 750
Volts DC Range: 30 - 1000
Phase: 3
Size: 30 mm
Type: Voltage Indicator
Volts AC Range: 40 - 750
Mounting: Flush
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Volts DC Range: 30 - 1000