5 kW Portable Generator - Carb Compliant

Item #: 0152668

Cat #: 6864

UPC: 696471068641

$ 4054.99 EA
Company wide:
0 in stock
Documents & Guides
5.5kW, Portable Generator. Manual Recoil Start. Outlets: (2) 5-20R 120V (1) L5-30R and (1) L14-30R Twist-Lock 120/240V. Fuel Type: Diesel. Available for Sale in all 50 States. CARB and City of LA compliant. ***Can be sold In California***

Overview

5.5kW, Portable Generator. Manual Recoil Start. Outlets: (2) 5-20R 120V (1) L5-30R and (1) L14-30R Twist-Lock 120/240V. Fuel Type: Diesel. Available for Sale in all 50 States. CARB and City of LA compliant. ***Can be sold In California***
Also known as: 696471068641, 6864, GPS6864

Specifications

Wattage: 5500
NEMA Configuration: 5-20R, L14-30R, L5-30R
Standards: California Proposition 65
Wattage: 5500
Standards: California Proposition 65
NEMA Configuration: 5-20R, L14-30R, L5-30R