Heat Shrink, Heavy-Wall, 250 - 750 MCM, Black, 25' Reel

Item #: 0152664

Cat #: ITCSN-2000-25'-Bla

UPC: 054007088981

$ 657.82 EA
Company wide:
0 in stock
Heat Shrink Cable Sleeve, Heavy-Wall, 250 - 750 MCM, Black, 25' Reel, 2" Expanded I.D., .65" Recovered I.D.

Overview

Heat Shrink Cable Sleeve, Heavy-Wall, 250 - 750 MCM, Black, 25' Reel, 2" Expanded I.D., .65" Recovered I.D.

The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.

Also known as: 054007088981, ITCSN-2000-25'-Bla, MMMITCSN200025U

Specifications

Length: 25 ft
Material: Polyolefin
Volts AC: 1kV
Color: Black
Allowable Gauge Range: 250 - 750
Length: 25 ft
Volts AC: 1kV
Allowable Gauge Range: 250 - 750
Material: Polyolefin
Color: Black