Singlemode Launch Cable

Item #: 0152636

Cat #: SMC-9-SCSC

UPC: 754082094333

$ 424.19 EA
Company wide:
0 in stock
Documents & Guides
Singlemode Launch Cable 9µm SC/SC

Overview

Singlemode Launch Cable 9µm SC/SC
Also known as: 754082094333, SMC-9-SCSC, FLUSMC9SCSC

Specifications

Type: 9 µm
Type: 9 µm