Chase Nipple, 2", Zinc Die Cast

Item #: 0152587

Cat #: 506

UPC: 018997005069

$ 10.43 EA
Company wide:
670 in stock
Chase Nipple, 2 Inch, Material: Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Overview

Chase Nipple, 2 Inch, Material: Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Chase nipple terminate 2 inch threaded rigid conduit into an enclosure or box. Chase nipple is used with a locknut to connect two boxes side by side or back to back or to connect a fixture housing to continuous runs. Chase nipple is zinc die cast.

Also known as: 018997005069, 506, ARL506, 4”, chase nipple

Specifications

Diameter: 2 in
Diameter: 2 in