Chase Nipple, 1", Zinc Die Cast

Item #: 0152584

Cat #: 503

UPC: 018997005038

$ 2.63 EA
Company wide:
719 in stock
Chase Nipple, 1 Inch, Material: Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Overview

Chase Nipple, 1 Inch, Material: Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Chase nipple terminate 1 inch threaded rigid conduit into an enclosure or box. Chase nipple is used with a locknut to connect two boxes side by side or back to back or to connect a fixture housing to continuous runs. Chase nipple is zinc die cast.

Also known as: 018997005038, 503, ARL503

Specifications

Diameter: 1 in
Diameter: 1 in