Type TC-ER Tray Cable, 8/3, 600V, Rated 90°C, Black

Item #: 0152567

Cat #: OMNA10803

UPC:

Company wide:
0 in stock
Documents & Guides
Type TC-ER Tray Cable, 8 AWG (THHN), 3 Conductor, 600V, PVC Jacket, PVC/Nylon Insulation, Rated 90°C

Overview

Type TC-ER Tray Cable, 8 AWG (THHN), 3 Conductor, 600V, PVC Jacket, PVC/Nylon Insulation, Rated 90°C

Permitted for Exposed Run (ER) use in accordance with NEC

Also known as: OMNA10803

Specifications

Conductors: 3
Jacket: PVC
Gauge: 8 AWG
Conductors: 3
Gauge: 8 AWG
Jacket: PVC