Breaker, Rating Plug, 500A, SK1200 Frame, 1570-5020A Inst Trip, Spectra Series

Item #: 0152552

Cat #: SRPK800A500

UPC: 783164213430

Call for price
Company wide:
0 in stock
Documents & Guides
GE SRPK800A500 RATING PLUG

Overview

GE SRPK800A500 RATING PLUG
Also known as: 783164213430, SRPK800A500, GENSRPK800A500

Specifications

Poles: 3
Amps: 500
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 500
Volts AC: 600