B100 Series, NEMA 1 Enclosed, Toggle Switch

Item #: 0152478

Cat #: B100S0C

UPC: 786678623726

$ 1425.81 EA
Company wide:
0 in stock
Documents & Guides
B100 Series, NEMA 1 Enclosed, Toggle Switch Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, Frame Size M-0. 1 Hp @ 120V AC 1-Phase, 2 Hp @ 240V AC 1-Phase. 3 Hp @ 230V AC 3-Phase, 5 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series.

Overview

B100 Series, NEMA 1 Enclosed, Toggle Switch Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, Frame Size M-0. 1 Hp @ 120V AC 1-Phase, 2 Hp @ 240V AC 1-Phase. 3 Hp @ 230V AC 3-Phase, 5 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series.
Also known as: 786678623726, B100S0C, CUTB100S0C

Specifications

Phase: 3
Poles: 3
Type: Manual Starter, Enclosed, Toggle
IP/NEMA Rating: NEMA 1
Phase: 3
Type: Manual Starter, Enclosed, Toggle
Poles: 3
IP/NEMA Rating: NEMA 1