Manual Motor Starter, Toggle Switch, 1PH, 1P, MS Series , NEMA 1

Item #: 0152475

Cat #: MST01SN

UPC: 786678623993

$ 363.01 EA
Company wide:
25 in stock
Documents & Guides
MS Series Toggle Operated Manual Motor Starter in a NEMA 1 Enclosure. Provides Manual Control and Overload Protection to 1-Phase Motors. Ideal for HVAC Applications, 1-Phase, 1-Pole, 1 Hp @ 120/240V AC, 1/4 HP @ 120/240V DC, 1/4 HP @ 32V DC ***Must Add MS Series Overload Protection***

Overview

MS Series Toggle Operated Manual Motor Starter in a NEMA 1 Enclosure. Provides Manual Control and Overload Protection to 1-Phase Motors. Ideal for HVAC Applications, 1-Phase, 1-Pole, 1 Hp @ 120/240V AC, 1/4 HP @ 120/240V DC, 1/4 HP @ 32V DC ***Must Add MS Series Overload Protection***
Also known as: 786678623993, MST01SN, CUTMST01SN

Specifications

Type: Manual Starter, Enclosed, Toggle
IP/NEMA Rating: NEMA 1
Phase: 1
Poles: 1
Type: Manual Starter, Enclosed, Toggle
Phase: 1
IP/NEMA Rating: NEMA 1
Poles: 1