
All Weather Extension Cord,15 Amp, 125V AC
Item #: 0152470
Cat #: 2689SW0002
UPC: 029892026899
$ 341.93 EA
Company wide:
43
in stock
Documents & Guides
All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 10/3. Rating: 15 Amp, 125V AC. 1875 Watts. Length: 100 ft. Color: Yellow. Applications: Construction, Industrial and Maintenance.
Overview
All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 10/3. Rating: 15 Amp, 125V AC. 1875 Watts. Length: 100 ft. Color: Yellow. Applications: Construction, Industrial and Maintenance.
Also known as: 029892026899, 2689SW0002, SWC2689SW0002
Features & Benefits
- MADE IN THE USA
- HEAVY DUTY
- HIGHLY VISIBLE
- WATERPROOF
- EXTRA DURABLE
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 100 ft |
| Gauge: | 10 AWG |
| Conductors: | 3 |
| Volts AC: | 120 |
| Type: | Extension Cord, Weather Resistant |
| Amps: | 15 |
| NEMA Configuration: | 5-15P, 5-15R |
| Gauge: | 10 AWG |
| Volts AC: | 120 |
| Amps: | 15 |
| Length: | 100 ft |
| Conductors: | 3 |
| Type: | Extension Cord, Weather Resistant |